Buy more than* S$200* and get FREE SHIPPING

Safety Belt Rope

Caution
* The length of the product name (mm) and part number of the numerical value of the part number (cm) is the length of the rope itself. For the entire length, refer to lanyard length.
Lanyards (length) (mm)
1000
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Type
Rope-type D ring fastened
Weight (g)
445
Color
(Rope) Black, (accessories) Black
Accessories
The D ring stop, hook hanger
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-SD(80)Set 62842272 42.40 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products