Buy more than* S$200* and get FREE SHIPPING

Safety Belt Rope

5.00 (3)
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Weight (g)
450
...see all>
Product Options
ADD TO CART
Lanyards (length) (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (length) (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 Rope-type with small hook (Rope) Black 1PC 1 -- 62843331 50.60 SGD
Shipped after 2017-11-27
800 Rope small hook (Rope) White / Red 1PC 1 TS-8D only (80) Rope 62843252 49.31 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For the addition of 2 chains specified location
5
From Japan
On 2016-10-30 18:34:39
It was inexpensive and good for the addition of 2 chains designated part
This review is about item#62843331.
Used in a foothold in electrical construction.
5
From Japan
On 2016-07-07 13:05:47
The length is rabbit also horny, light! To the end. Since the two-seat is becoming common, the weight of the safety belt is burdened with the waist tool, but I think that it is the lightest in this price range. I am using it as an auxiliary belt, but I am buying another one because it is light.
This review is about item#62843252.
As a simple safety belt at high altitude
5
From Japan
On 2014-03-11 13:49:34
I am satisfied because it is lightly unlikely to get in the way.
This review is about item#62843331.

Related Products