Buy more than* S$200* and get FREE SHIPPING

Safety Belt Rope

Lanyards (length) (mm)
700
Lanyards (Diameter)(mm)
18x4
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Weight (g)
540
Accessories
Hook hanger
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope hooks with small (Rope) White / Red, (accessories) Blue 1PC 1 TSC-8D(70)Set 62843541 63.13 SGD
Shipped after 2017-12-01
Rope hooks with small (Rope) White / Red (accessory) Yellow 1PC 1 TSC-8D(70)Set 62843593 63.13 SGD
Shipped after 2017-12-01
Rope hooks with small (Rope) White / Red (accessory) Green 1PC 1 TSC-8D(70)Set 62843584 63.13 SGD
Shipped after 2017-12-01
Rope hooks with small (Rope) White / Red, (accessories) Navy 1PC 1 TSC-8D(70)Set 62843575 63.13 SGD
Shipped after 2017-12-01
Rope hooks with small (Rope) White / Red (accessory) Gray 1PC 1 TSC-8D(70)Set 62843566 63.13 SGD
Shipped after 2017-12-01
Rope hooks with small (Rope) White / Red (accessory) Black 1PC 1 TSC-8D(70)Set 62843557 63.13 SGD
Shipped after 2017-12-01
Rope small hook (Rope) Black, (included) Black 1PC 1 TSC-8D(70)Set 62843532 63.13 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products