Buy more than* S$200* and get FREE SHIPPING

Torso Belt

1.00 (1)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Weight (g)
200
...see all
Product Options
ADD TO CART
Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grey 1PC 1 Aluminum buckle belt 62846122 31.68 SGD
Shipped after 2017-01-25
Blue 1PC 1 Aluminum buckle belt 62846104 31.68 SGD
Shipped after 2017-01-25
Navy 1PC 1 Aluminum buckle belt 62846131 31.68 SGD
In stock
Yellow 1PC 1 Aluminum buckle belt 62846156 31.68 SGD
Shipped after 2017-01-25
Green 1PC 1 Aluminum buckle belt 62846147 31.68 SGD
Shipped after 2017-01-25
Black 1PC 1 Aluminum buckle belt 62846113 31.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Work belt
1
From Japan
On 2015-03-04 13:31:02
Difficult very easy to use. Irezu pleasure to buckle, difficult to remove.
This review is about item#62846113.

Related Products