Buy more than* S$200* and get FREE SHIPPING

Harness Twin Lanyard

4.00 (1)
Lanyard (strap) Thickness (mm)
4
Lanyards (length) (mm)
1650
Lanyards (strap width) (mm)
18
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
TairaTsuna
Hook Opening (mm)
50
Type
Rope-type with small hook
Weight (g)
880
Color
(Rope) Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WHTS-8D(150) 62846357 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When working on elevation
4
From Japan
On 2016-11-07 15:05:57
Lightweight, removable point is good I feel that the lanyard is a little too long, but I will get used to it straight away
This review is about item#62846357.

Related Products