Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Retractable Lifeline F5SF2-LR

3.50 (2)
Effective Hook Diameter (mm)
Upper large diameter hook / 50, a small-diameter bottom hook / 21
Drop Impact Load (kN)
8 within
Maximum Working Load (kg)
30 to 100
Lanyards (Diameter)(mm)
27x1.3
Hook Full Length (mm)
195
Hook
1 Lock Steel
Functions
Auto Retractable
Type
Large diameter hook
...see all
Product Options
ADD TO CART
Lanyards (effective length) (m) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (effective length) (m) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 200x245x95 3700 1PC 1 (Rope with attracted) F5SF2-LR10 62846393 589.90 SGD
Shipped after 2017-05-01
15 200x245x95 4200 1PC 1 (Rope with attracted) F5SF2-LR15 62846402 659.90 SGD
Shipped after 2017-05-01
6 180x140x60 2100 1PC 1 (Rope with attracted) F5SF2-LR6 62846384 419.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
High-place work
3
From Japan
On 2015-06-22 16:40:32
nothing special
This review is about item#62846393.
For aerial work in the paint job
4
From Japan
On 2015-05-21 08:26:10
Before purchase had unsafe is to lift the like to the high altitude (such as a ladder), but was able to peace of mind in case of emergency by using a block reel. Although it may make it a little more inexpensive.
This review is about item#62846384.

Related Products