Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retractable Lifeline RKF2-LR

Lanyards (Diameter)(mm)
27x1.3
Hook Full Length (mm)
195
Hook
1 Lock Steel
Type
Carabiner
...see all>
Product Options
ADD TO CART
Lanyards (length) (mm) Lanyards (effective length) (m) Functions Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (length) (mm) Lanyards (effective length) (m) Functions Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10000 - Auto Retractable 3600 1PC 1 (Rope with attracted) RKF2-LR10 62846427 629.99 SGD
Shipped after 2018-06-25
- 6 Automatic retractable 2000 1PC 1 (Rope with attracted) RKF2-LR6 62846411 479.99 SGD
Shipped after 2018-06-25
- - Automatic retractable 4100 1PC 1 (Rope with attracted) RKF2-LR15 62846436 689.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products