Buy more than* S$200* and get FREE SHIPPING

Diamond Saw Blades

Purpose
Good for plain concrete, block, mortar, red brick, concrete secondary product, asphalt. OK for inter locking, ALC, slate
Adapter Size
15
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Height (mm)
7
Thickness (mm)
1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 R-105S 61033691 28.99 SGD
In stock
ADD TO CART

Related Products