Buy more than* S$200* and get FREE SHIPPING

Clear File Holders

Width (mm)
220
Length (mm)
310
Storage Number of Sheets
30
Size
A4
Color
Milky white
Thickness (mm)
Fabric /0.2
Material
Polypropylene (embossing)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 F-3421 76130241 -
Discontinued
[x]
ADD TO CART

Related Products