Buy more than* S$200* and get FREE SHIPPING

Punchless Binders

5.00 (1)
Across Back (mm)
25
Storage Number of Sheets
160
Color
Indigo
Thickness (mm)
Table \ paper cloth /1.0
Material
Table \ paper / polypropylene binding device / steel resin
...see all>
Product Options
ADD TO CART
Size Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 S-type 288 374 1PC 1 F-368 76130686 8.99 SGD
In stock
A3 S-type 328 430 1PC 1 F-369 76130695 12.99 SGD
In stock
A5 S-type 179 220 1PC 1 F-366 76130555 6.99 SGD
In stock
B5 S-type 213 267 1PC 1 F-362 76130546 6.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collection list
5
From Japan
On 2018-01-04 22:08:11
Because it is made of plastic, it is light and waterproof, so it can be wiped clean and can be used cleanly.
This review is about item#76130686.

Related Products