NoteBuy more than* S$200* and get FREE SHIPPING

Punchless Binders

Storable Sheet Number
160 (copy paper)
Material (binding tool)
Steel and plastic
Material (cover)
Polypropylene
Width (mm)
241
Length (mm)
158
Dimensions (Vetical x Horizontal) (mm)
158x241
Across Back (mm)
25
Storage Number of Sheets
160
Size
A5 E-type
Color
Indigo
Thickness (mm)
Cover cloth / 1.0
Material
Cover / binding device polypropylene / steel resin
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-374 76130783 5.30 SGD
In stock

Related Products