Buy more than* S$200* and get FREE SHIPPING

2 Ring Binders

Width (mm)
240
Length (mm)
306
Ring Inner Diameter (phi mm)
11.5
Number of Holes
2
Across Back (mm)
15
Storage Number of Sheets
80
Size
A4 vertical
Thickness (mm)
Cover dough /0.4
Material
Cover-binding tool / polypropylene
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Milky white 1PC 1 F-3900-1 76130871 3.71 SGD
In stock
Blue 1PC 1 F-3900-8 76130887 3.71 SGD
In stock
ADD TO CART

Related Products