Buy more than* S$200* and get FREE SHIPPING

Clipboard Folders

Width (mm)
240
Length (mm)
335
Across Back (mm)
13
Storage Number of Sheets
35
Size
A4
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1copy 1 F-437 76130923 9.99 SGD
In stock
Black Cover dough 1.5 1PC 1 F-437 76130932 9.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products