Buy more than* S$200* and get FREE SHIPPING

Clipboard Folders

5.00 (3)
Width (mm)
240
Length (mm)
335
Across Back (mm)
13
Storage Number of Sheets
35
Size
A4
Thickness (mm)
Cover dough 1.5
Material
Cover / polypropylene, back / elastomer resin, binding tool / ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indigo 1PC 1 F-447 76130941 9.99 SGD
Shipped after 2018-04-23
Black 1PC 1 F-447 76130957 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shipping work
5
From Japan
On 2018-03-16 11:38:08
I searched for some shops nearby, but I was saved because everything was out of stock.
This review is about item#76130941.
Organizing documents, taking out
5
From Japan
On 2016-05-17 16:09:44
Clip easy to use. There are things to use by returning, this is good.
This review is about item#76130957.
I am using the work slips to write outdoors.
5
From Japan
On 2014-12-12 13:59:37
This is a very convenient file. Paper does not fall apart with a clip, and it is also convenient for confirming work process because one side is transparent. Moreover, it turns 360 degrees when writing, it does not get in the way. I do not get wet even with a little rain and I think it's a really useful file.
This review is about item#76130941.

Related Products