Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Ring Binders

4.00 (1)
Width (mm)
240
Length (mm)
306
Ring Inner Diameter (phi mm)
11.5
Number of Holes
2
Across Back (mm)
16
Storage Number of Sheets
80
Size
A4 vertical
Thickness (mm)
Cover dough /0.5
Material
Cover-binding tool / polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 F-5000-5 76131133 3.99 SGD
In stock
Milky white 1PC 1 F-5000-1 76131115 3.99 SGD
In stock
Blue 1PC 1 F-5000-8 76131151 3.99 SGD
In stock
Yellow-green 1PC 1 F-5000-6 76131142 3.99 SGD
In stock
Red 1PC 1 F-5000-3 76131124 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filing materials on each site and utilizing site workers
4
From Japan
On 2017-06-21 16:43:11
Looking for ring files, most of them are just things that are thick and workers are working at the work site, which is inconvenient to use, I think that the twist ring file purchased this time is not thick and usability is quite good. I wonder if the cover opens 180 degrees ...
This review is about item#76131151.

Related Products