Buy more than* S$200* and get FREE SHIPPING

Pad Holder Clip

4.00 (2)
Width (mm)
242
Length (mm)
330
Storage Number of Sheets
120
Size
A4
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Cover dough 1.0 17 1PC 1 F-5035 76131553 6.99 SGD
In stock
YellowGreen Table \ paper cloth 1.0 - 1PC 1 F-5035 76131544 7.99 SGD
In stock
Yellow Table \ paper cloth 1.0 - 1PC 1 F-5035 76131535 7.99 SGD
In stock
Red Table \ paper cloth 1.0 - 1PC 1 F-5035 76131526 7.99 SGD
In stock
White Table \ paper cloth 1.0 - 1PC 1 F-5035 76131517 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Document holder
4
From Japan
On 2018-02-16 11:06:50
Usability is very good as it is easy and light. We purchase multiple colors for ease of classification and use it
This review is about item#76131535.
As a file of on-site work instructions
4
From Japan
On 2015-02-20 15:47:24
Because A4 is closed, there is little fear that instructions that are closed in any working environment will be dirty or damaged.
This review is about item#76131553.

Related Products