Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Looper Files

5.00 (4)
Width (mm)
224
Length (mm)
300
Number of Holes
2
Across Back (mm)
6
Storage Number of Sheets
100
Size
A4 S-type
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Cover cloth / 0.3 1PC 1 F-52-5 76131675 2.99 SGD
In stock
Blue Table \ paper cloth /0.3 1PC 1 F-52-8 76131745 2.99 SGD
In stock
White Table \ paper cloth /0.3 1PC 1 F-52-1 76131657 2.99 SGD
In stock
Red Cover cloth / 0.3 1PC 1 F-52-3 76131666 4.99 SGD
In stock
Green Cover cloth / 0.3 1PC 1 F-52-7 76131684 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a document holder to check on site by putting instructions, drawing etc. at the time of construction
5
From Japan
On 2017-02-06 14:49:50
Because it is strong and easy to use, it is used not only in the field, but also during in-house work. I am satisfied.
This review is about item#76131684.
Explanatory materials, declaration documents, etc.
5
From Japan
On 2015-10-08 16:41:38
There is no worry of falling out by opening the hole k and binding it. Surprisingly fine work has been done also on binding part. It will be alright if it feels thick already.
This review is about item#76131745.
To organize a half amount of documents
5
From Japan
On 2015-08-03 15:43:03
It is just right for documents with incomplete amounts, documents in work, pending documents, documents waiting for answers, documents to be distributed.
This review is about item#76131745.
Used for delivery of reports
5
From Japan
On 2014-03-01 06:09:27
The nice things are: ① that there are pockets to put the back cover, ② the cover is transparent so you can see the contents as it is, ③ the capacity is 100 sheets, it is almost easy to use because it is in time. Even with the same capacity, it is thinner than other objects, so it's better to store it. For this reason, it is excellent for delivering the report. The difficulty is that it can not be autonomous because it is soft, but for customers who prefer self-reliance, such a file box is used so there is no problem. I think that it is excellent, but there are few shops dealt with, and it is not well known.
This review is about item#76131684.

Related Products