Buy more than* S$200* and get FREE SHIPPING

Snatch Files

5.00 (1)
Width (mm)
237
Length (mm)
306
Number of Holes
2
Across Back (mm)
19
Storage Number of Sheets
140
Size
A4 S-type
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Cover cloth / 0.75 1PC 1 F-527 76131702 7.99 SGD
Shipped after 2018-05-28
Red Table \ paper cloth /0.75 1PC 1 F-527 76131693 5.99 SGD
Shipped after 2018-05-28
Yellow Table \ paper cloth /0.75 1PC 1 F-527 76131711 5.99 SGD
Shipped after 2018-06-01
Green Table \ paper cloth /0.75 1PC 1 F-527 76131727 5.99 SGD
Shipped after 2018-05-28
Indigo Table \ paper cloth /0.75 1PC 1 F-527 76131736 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for filing various delivery slips
5
From Japan
On 2014-04-17 17:30:15
Previously we used a cheap one of the 5 set but this product was not hidden from the back cover making it easy to search the filing on the shelf and to see it. It is a repeater as work efficiency increases.
This review is about item#76131736.

Related Products