Buy more than* S$200* and get FREE SHIPPING

2 Hole Binders

Width (mm)
238
Length (mm)
306
Number of Holes
2
Size
A4 vertical
Material
Cover / polypropylene, binding tool / resin-piano wire
...see all>
Product Options
ADD TO CART
Across Back (mm) Storage Number of Sheets Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Storage Number of Sheets Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 200 Indigo Cover dough /1.0 1PC 1 F-644 76132244 7.99 SGD
In stock
31 200 Black Cover dough /1.0 1PC 1 F-644 76132271 -
Discontinued
[x]
21 100 Red Cover dough /0.75 1PC 1 F-643 76132201 -
Discontinued
[x]
31 200 Red Cover dough /1.0 1PC 1 F-644 76132253 -
Discontinued
[x]
21 100 Green Cover dough /0.75 1PC 1 F-643 76132235 -
Discontinued
[x]
21 100 Indigo Cover dough /0.75 1PC 1 F-643 76132192 5.99 SGD
In stock
31 200 Green Cover dough /1.0 1PC 1 F-644 76132287 -
Discontinued
[x]
41 300 Indigo Cover dough /1.0 1PC 1 F-645 76132296 8.99 SGD
In stock
21 100 Yellow Cover dough /0.75 1PC 1 F-643 76132217 -
Discontinued
[x]
31 200 Yellow Cover dough /1.0 1PC 1 F-644 76132262 -
Discontinued
[x]
21 100 Black Cover dough /0.75 1PC 1 F-643 76132226 -
Discontinued
[x]
41 300 Black Cover dough /1.0 1PC 1 F-645 76132305 -
Discontinued
[x]
ADD TO CART

Related Products