Buy more than* S$200* and get FREE SHIPPING

Ring Binder

Width (mm)
238
Length (mm)
306
Ring Inner Diameter (phi mm)
25
Across Back (mm)
35
Storage Number of Sheets
200
Size
A4 / S type
Color
Orange
Material
Cover / cam Las file paper, binding device / Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-803 76133172 4.38 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products