Buy more than* S$200* and get FREE SHIPPING

Ring Files

4.00 (2)
Ring Inner Diameter (phi mm)
25
Across Back (mm)
35
Storage Number of Sheets
200
...see all
Product Options
ADD TO CART
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
285 192 B5 E-type Orange 1PC 1 F-832 76133461 -
Discontinued
[x]
238 158 A5 E-type Indigo 1PC 1 F-831 76133391 5.74 SGD
In stock
325 220 A4 E type Green 1PC 1 F-833 76133522 -
Discontinued
[x]
238 158 A5 E-type Orange 1PC 1 F-831 76133416 -
Discontinued
[x]
325 220 A4 E type Yellow 1PC 1 F-833 76133504 -
Discontinued
[x]
446 306 A3 E-type Indigo 1PC 1 F-835 76133592 13.87 SGD
In stock
285 192 B5 E-type Yellow 1PC 1 F-832 76133452 -
Discontinued
[x]
238 158 A5 E-type Green 1PC 1 F-831 76133425 -
Discontinued
[x]
238 158 A5 E-type Yellow 1PC 1 F-831 76133407 -
Discontinued
[x]
210 138 B6 E-type Green 1PC 1 F-830 76133373 -
Discontinued
[x]
210 138 B6 E-type Orange 1PC 1 F-830 76133364 -
Discontinued
[x]
210 138 B6 E-type Yellow 1PC 1 F-830 76133355 -
Discontinued
[x]
392 267 B4 E-type Green 1PC 1 F-834 76133574 -
Discontinued
[x]
392 267 B4 E-type Orange 1PC 1 F-834 76133565 -
Discontinued
[x]
392 267 B4 E-type Yellow 1PC 1 F-834 76133556 -
Discontinued
[x]
392 267 B4 E-type Indigo 1PC 1 F-834 76133547 14.56 SGD
In stock
325 220 A4 E-type Orange 1PC 1 F-833 76133513 -
Discontinued
[x]
325 220 A4 E-type Indigo 1PC 1 F-833 76133495 7.47 SGD
In stock
285 192 B5 E-type Indigo 1PC 1 F-832 76133443 6.68 SGD
In stock
210 138 B6 E-type Indigo 1PC 1 F-830 76133346 4.16 SGD
In stock
285 192 B5 E-type Green 1PC 1 F-832 76133477 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for organizing documents in my office.
5
From Japan
On 2017-06-15 15:13:28
I am using it in series. You can order immediately when you want, and you can choose various sizes in many ways.
This review is about item#76133391.
Delivery voucher file
3
From Japan
On 2015-03-11 10:31:26
It is also affordable in terms of price. Somewhat, the ring pressure is strong, so female employees were spilling when painfully pinching your fingers ...
This review is about item#76133391.

Related Products