Buy more than* S$200* and get FREE SHIPPING

Ring Binders B5

Width (mm)
210
Length (mm)
267
Ring Inner Diameter (phi mm)
22
Number of Holes
2
Across Back (mm)
27
Storage Number of Sheets
150
Size
B5 vertical
Thickness (mm)
Cover dough /1.0
Material
Cover / polypropylene, binding device / Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 F-862-11 76133653 8.99 SGD
Shipped after 2018-05-28
Navy blue 1PC 1 F-862-13 76133671 8.99 SGD
Shipped after 2018-05-31
Water 1PC 1 F-862-7 76133732 8.99 SGD
Shipped after 2018-05-31
Orange 1PC 1 F-862-3 76133696 6.99 SGD
In stock
Blue 1PC 1 F-862-8 76133741 6.99 SGD
In stock
Green 1PC 1 F-862-6 76133723 29.99 SGD
Shipped after 2018-05-31
Indigo 1PC 1 F-862-9 76133757 8.99 SGD
Shipped after 2018-05-29
Gray 1PC 1 F-862-12 76133662 6.99 SGD
Shipped after 2018-05-31
Yellow 1PC 1 F-862-4 76133705 8.99 SGD
Shipped after 2018-05-31
Peach 1PC 1 F-862-2 76133687 8.99 SGD
Shipped after 2018-05-31
Yellow-green 1PC 1 F-862-5 76133714 6.99 SGD
In stock
Red 1PC 1 F-862-1 76133644 6.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products