Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ring Files

4.80 (5)
Ring Inner Diameter (phi mm)
25
Number of Holes
2
Across Back (mm)
36
Storage Number of Sheets
200
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
238 158 A5 E-type Milky white Cover cloth / 1.0 1PC 1 F-871U-1 76134046 5.99 SGD
In stock
210 139 B6 E-type Blue Table \ paper cloth /1.0 1PC 1 F-870U-8 76134021 4.99 SGD
In stock
304 139 5x11 E 2-hole, White Table \ paper cloth /1.0 1PC 1 F-880U-1 76134441 -
Discontinued
[x]
285 192 B5 E-type White Table \ paper cloth /1.0 1PC 1 F-873U-1 76134107 -
Discontinued
[x]
210 139 B6 E-type White Table \ paper cloth /1.0 1PC 1 F-870U-1 76134012 4.99 SGD
In stock
304 139 5x11 E 2-hole, Blue Table \ paper cloth /1.0 1PC 1 F-880U-8 76134457 6.99 SGD
In stock
325 220 A4 E 2-hole, Blue Table \ paper cloth /1.0 1PC 1 F-874U-8 76134143 7.99 SGD
In stock
325 220 A4 E 2-hole, White Table \ paper cloth /1.0 1PC 1 F-874U-1 76134134 7.99 SGD
In stock
285 192 B5 E-type Blue Table \ paper cloth /1.0 1PC 1 F-873U-8 76134116 6.99 SGD
In stock
444 306 A3 E 2-hole, Blue Table \ paper cloth, 1.5 1PC 1 F-876U-8 76134186 12.99 SGD
In stock
392 267 B4 E 2-hole, Blue Table \ paper cloth, 1.5 1PC 1 F-875U-8 76134161 11.99 SGD
In stock
238 158 A5 E-type Blue Table \ paper cloth /1.0 1PC 1 F-871U-8 76134055 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When organizing data of company
5
From Japan
On 2018-04-06 11:56:47
It is solid and easy to use. I use the same things every time.
This review is about item#76134161.
To close the online document
4
From Japan
On 2016-07-14 06:56:43
It was good as this size is not sold elsewhere
This review is about item#76134457.
Preservation of quotation
5
From Japan
On 2015-11-20 13:13:38
It is easy to open and close the ring, but I want a little more width
This review is about item#76134116.
It is the best to bind information cards.
5
From Japan
On 2015-08-14 02:11:43
It is a repeater. It is very convenient to use without any problem.
This review is about item#76134021.
B6 used for information card filing
5
From Japan
On 2015-03-14 01:48:55
It is good to have no step and flat when opening. Milky white was better than I thought.
This review is about item#76134012.

Related Products