NoteBuy more than* S$200* and get FREE SHIPPING

Ring Files

Hole Intervals (mm)
80
Width (mm)
238
Length (mm)
306
Ring Inner Diameter (phi mm)
25
Number of Holes
2
Across Back (mm)
36
Storage Number of Sheets
200
Height (mm)
306
Size
A4 S 2-hole,
Color
Yellow-green
Thickness (mm)
Cover cloth / 1.0
Width (mm)
238
Material
Cover/polypropylene,thebindingdevice/steel
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-877-5 76134265 5.74 SGD
Shipped after 2016-12-12

Related Products