Buy more than* S$200* and get FREE SHIPPING

Paper Fastener

5.00 (1)
Caution
When you use it, be careful enough to the metal surface.
Number of Holes
2
Dimensions (Width W x Depth D x Height H) (mm)
12x7x95
Storage Number of Sheets
250
Standard
80mm pitch
Size
37mm leg length
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 F-8S-5 76134554 2.31 SGD
In stock
1Box(50PC) 1 F-8S-50 76134563 24.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing materials
5
From Japan
On 2017-01-05 20:12:33
Will often bend place is becoming shabby, but because there is no extra length is small, it has come in handy rather easy to use.
This review is about item#76134554.

Related Products