Buy more than* S$200* and get FREE SHIPPING

Bulb Socket E17

5.00 (7)
Rated Current (A)
1
Connector
E17
Rated Voltage (V)
250
Color
White
Material
Urea
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033917 1.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
It is using to handmade lamp.
5
From Japan
On 2016-12-13 17:56:05
It may be purchased in one place. It is a very useful individual purchase.
This review is about item#61033917.
Altar lighting.
5
From Japan
On 2016-02-01 08:31:08
There is no product in the material wholesalers, but the percentage of the unit price took shipping, was not the price of favorably in unit price + postage. Power cord is I think I was very good and has been attached about 1m from the beginning.
This review is about item#61033917.
Attachment to the place that can not be attached by the mounting location is in a commercial lighting fixture.
5
From Japan
On 2016-01-16 15:02:16
Create a power cord of any length, and attached by soldering to the terminal block, plug into a power outlet. When the power cord is attached about 1m I think that it is a better product.
This review is about item#61033917.
Lighting production
5
From Japan
On 2015-10-27 17:36:11
It was worth.
This review is about item#61033917.
Take advantage of always lighting of the corridor
5
From Japan
On 2015-01-30 11:33:00
Very simple, we have achieved the goal by easily interlocked with the switch using a soldering iron, which was purchased at the same time.
This review is about item#61033917.
Warm light bulb
5
From Japan
On 2014-06-19 13:18:15
Although used to create the heat insulation box for can sowing it has been used without problem Well Well for the price
This review is about item#61033917.
lighting equipment
5
From Japan
On 2014-03-13 13:21:05
Easy to use at low cost
This review is about item#61033917.

Related Products