Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Suspending Lamp Receptacle

4.43 (7)
Compatible Electiric Wires
phi1.6, phi2.0Cu single wire
Rated Current (A)
1
Connector
E26
Rated Voltage (V)
125
Color
White
Material
Urea / PBT
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033926 9.94 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Temporary lighting installation of blow-wall
4
From Japan
On 2017-04-04 14:53:38
Although a temporary installation, round shape looks beautiful. Was short screws provided in the gypsum board of the quasi-fire
This review is about item#61033926.
Relocation of lighting equipment
5
From Japan
On 2016-10-15 17:33:52
It was purchased for temporary use in the room, but the price is survived cheaper
This review is about item#61033926.
Dark of washroom
4
From Japan
On 2016-09-20 15:36:41
This product is, first of all, cheap. And, it is made in electric light as becomes brighter. Mounting can be easily.
This review is about item#61033926.
Exchange with the existing
5
From Japan
On 2016-07-03 20:35:45
Are you satisfied usable without inexpensive problem.
This review is about item#61033926.
Replace the existing Chokusuga fluorescent lamps led lamp
4
From Japan
On 2015-02-01 10:00:16
Sharp decrease of the exchange power consumption the existing Chokusuga fluorescent lamps led lamp
This review is about item#61033926.
Lighting equipment mounting
4
From Japan
On 2014-12-05 13:44:26
It was usable unchanged from the leading manufacturer
This review is about item#61033926.
Additional lighting
5
From Japan
On 2014-03-12 17:15:59
Problem is you can use without the normally easy.
This review is about item#61033926.

Related Products