Buy more than* S$200* and get FREE SHIPPING

Triple Outlet

4.33 (9)
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
2P
Color
White
Material
Urea
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033944 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
To add outlet
4
From Japan
On 2017-05-02 12:25:58
Cheap is good. I think that plastic is somewhat brittle and it is easy to break.
This review is about item#61033944.
To the factory furniture !!
3
From Japan
On 2017-04-22 15:19:01
I want you to consider the making of the code hole, when one bit of the chipping of the code is lacked by pinching it.
This review is about item#61033944.
Power supply
5
From Japan
On 2016-12-13 17:03:55
Surprisingly it is surprising that the third socket is 90 degrees different.
This review is about item#61033944.
DIY
4
From Japan
On 2016-10-19 18:07:22
It can be used normally. I was pulled by cheap and bought it. I am satisfied.
This review is about item#61033944.
When wiring
5
From Japan
On 2016-09-25 03:03:10
It was a bit shocking as it was sold at a home center with a 4th edition at a close price.
This review is about item#61033944.
Mounting on the bottom of the kitchen lifting door
5
From Japan
On 2015-11-08 16:54:21
It is saved at a low price.
This review is about item#61033944.
Wall con replaced and added old things
5
From Japan
On 2014-08-28 19:09:30
It can be used unchanged from manufacturer.
This review is about item#61033944.
Used for construction when connecting with R terminal or 1.6 mm VA
3
From Japan
On 2014-06-09 17:11:08
Triple outlet of another model number is individually wrapped as compared with those of P company and T company but it is packed separately but in our company it uses multiple for use, so individual packaging is unnecessary, and bundled Since screws are not used, this product is less wasteful and the price is also cheap, but the screws on the terminal block are short, so when screwing a single wire, the screwing is short (small), 2,0 mm Can not be installed.
This review is about item#61033944.
Add power supply
5
From Japan
On 2014-05-16 10:18:08
It is the same as P company. I do not feel inconvenience.
This review is about item#61033944.

Related Products