Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Key Socket

5.00 (2)
Compatible Electiric Wires
phi0.75 Maruuchi cord, bag punching code for
Rated Current (A)
6
Connector
E26
Rated Voltage (V)
250
Color
Black
Material
Phenol
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion
5
From Japan
On 2015-02-06 14:33:22
It is quality enough to withstand use for cheap price.
This review is about item#61033962.
As a socket for LED bulb
5
From Japan
On 2014-10-14 15:08:23
I bought a lot of LED light bulbs at special sale of other stores, so I bought this product, code and plugs in bulk. There is no quality problem and I am satisfied with the price.
This review is about item#61033962.

Related Products