Buy more than* S$200* and get FREE SHIPPING

3 Necked Corner Tap, Anti Tracking Sleeve

4.00 (4)
Rated Current (A)
15
Rated Voltage (V)
125
Color
White
Material
Urea
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61033987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Outlet in warehouse
5
From Japan
On 2017-04-24 14:31:52
It was a product that fulfilled the two requirements that we wanted to organize the code so as not to get caught in the cord that was plugged into the power outlet, and that I wanted to increase the mouth.
This review is about item#61033987.
Outlet consolidation
3
From Japan
On 2016-12-26 07:47:46
There is neither possible nor impossible, it is usable normally, how about durability
This review is about item#61033987.
Expansion of office PC
5
From Japan
On 2016-11-19 07:55:00
Used for power supply expansion. There is no problem because the price is cheap and sufficient performance.
This review is about item#61033987.
Power distribution
3
From Japan
On 2015-12-26 04:45:00
It can be used normally. After that, it is good if you want a product type and the price is cheap.
This review is about item#61033987.

Related Products