Buy more than* S$200* and get FREE SHIPPING

3 Outlet Table Tap

4.25 (8)
Compatible Electiric Wires
phi1.8
Rated Current (A)
15
Rated Voltage (V)
125
Type
3-neck for
Material
Urea / ABS
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 - 61033996 3.09 SGD
In stock
White 1PC 1 - 61034005 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for wiring extension cord
2
From Japan
On 2017-04-10 15:17:30
I am concerned about the strength tolerance. Since the screw fixed in the lid is fastened by the resin screw receiver of the main body, when the screw is dropped, the screw portion of the lid is broken, the lid is removed, and the internal electrode is exposed. In the unfortunate case, there is a possibility that the internal electrodes protrude and touch each other and short-circuit.
This review is about item#61034005.
stage
5
From Japan
On 2017-03-12 14:30:09
Oops! This wiring was necessary. But because there was a cable you want to change the 1-neck, color is also to was just good black.
This review is about item#61033996.
For factory
4
From Japan
On 2017-02-10 18:01:50
Easily could be mounting. The strength of the plastic and not feel too much or I wonder what about durability.
This review is about item#61033996.
Table tap of extension cord
5
From Japan
On 2017-01-06 21:58:29
I think that simple and good tolerance also are sound. I think that I have easy to tighten as it is tightening the code in the crimp terminal.
This review is about item#61033996.
Because of the current test for the code homebrew
4
From Japan
On 2016-12-19 10:18:50
Sai of easy-to-use screw tighten the compact was also used without any particular problem.
This review is about item#61034005.
Set in the previous extension cord
5
From Japan
On 2016-09-29 18:28:35
We come in handy at an affordable price.
This review is about item#61034005.
For your own code reel
4
From Japan
On 2014-06-26 13:43:52
I think that it is simple design.
This review is about item#61033996.
3 mouth side mouth table tap
5
From Japan
On 2013-12-04 14:48:13
Making is crappy. It is better to sell it in Cornan.
This review is about item#61034005.

Related Products