Buy more than* S$200* and get FREE SHIPPING

OA Conversion Adapter

4.60 (5)
Rated Current (A)
15
Rated Voltage (V)
125
Color
White
Material
Urea
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 61034023 5.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
AC 3P plug conversion
5
From Japan
On 2017-03-08 12:52:04
Used to convert the synchroscope's AC inlet, because I forgot 3P => 2P conversion plug in the past in the past, I faced AHO and stuck in sync and had come home, thinking to put it in a syncro bag .
This review is about item#61034023.
Outlet conversion of PC peripheral equipment
5
From Japan
On 2016-11-14 15:03:22
Cheap and goods are no problem, I am surprised that it arrives earlier than anything else! I ordered it at night and received it the next morning.
This review is about item#61034023.
Used for imported goods
5
From Japan
On 2016-08-21 17:54:54
I use it without any problems. It is compact and easy to use.
This review is about item#61034023.
Outlet conversion
5
From Japan
On 2016-03-30 20:51:06
It is a solid one
This review is about item#61034023.
For outlet of personal computer
3
From Japan
On 2015-12-14 02:01:11
No problem.
This review is about item#61034023.

Related Products