Buy more than* S$200* and get FREE SHIPPING

Folder, Binding Bars

4.50 (2)
Length (mm)
300
...see all>
Product Options
ADD TO CART
Width (mm) Across Back (mm) Storage Number of Sheets Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Across Back (mm) Storage Number of Sheets Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
213 - 50 A4 S-type YellowGreen Table \ paper cloth /0.2 1Set(10PC) 1 G1730-6 76135403 15.64 SGD
In stock
423 7 20 A3 E-type White Table \ paper cloth /0.2 1Set(10PC) 1 G1721-0 76135376 20.70 SGD
In stock
212 7 20 A4 S-type Red Table \ paper cloth /0.2 1Set(10PC) 1 G1720-3 76135333 10.57 SGD
In stock
212 7 20 A4 S-type Black Table \ paper cloth /0.2 1Set(10PC) 1 G1720-24 76135324 10.65 SGD
In stock
213 - 50 A4 S-type White Table \ paper cloth /0.2 1Set(10PC) 1 G1730-0 76135394 15.94 SGD
In stock
212 7 20 A4 S-type YellowGreen Table \ paper cloth /0.2 1Set(10PC) 1 G1720-6 76135351 10.57 SGD
In stock
212 7 20 A4 S-type Yellow Table \ paper cloth /0.2 1Set(10PC) 1 G1720-5 76135342 10.57 SGD
In stock
212 7 20 A4 S-type White Table \ paper cloth /0.2 1Set(10PC) 1 G1720-0 76135315 10.57 SGD
In stock
212 7 20 A4 S-type Blue Cover cloth / 0.2 1Set(10PC) 1 G1720-8 76135367 10.57 SGD
In stock
213 - 50 A4 S-type Blue Table \ paper cloth /0.2 1Set(10PC) 1 G1730-8 76135412 15.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Proposal to customers
5
From Japan
On 2017-07-15 16:42:42
I think that it is optimal for a proposal with a set number of sheets. I purchased white.
This review is about item#76135315.
When submitting documents
4
From Japan
On 2016-11-29 14:36:19
I bought it because the slide bar wanted something of the same color. It can be used with no problem, at the same level as other companies' products.
This review is about item#76135315.

Related Products