Buy more than* S$200* and get FREE SHIPPING

Thermal Binding Covers

5.00 (1)
Width (mm)
212
Length (mm)
300
Across Back (mm)
7
Storage Number of Sheets
20
Size
A4 vertical
Color
White, red, yellow, yellow-green, and blue
Thickness (mm)
Cover dough /0.2
Material
Cover / polypropylene bar / polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 G1725 76135385 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Summary of documents
5
From Japan
On 2018-02-20 15:57:52
There are clips with different colors Easy to use as the corners of the clip are rounded.
This review is about item#76135385.

Related Products