Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D-Ring Binder

3.75 (4)
Length (mm)
306
Number of Holes
2
Size
A4 S-type
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Across Back (mm) Storage Number of Sheets Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Table \ paper cloth /1.2 260 46 350 Black 1PC 1 G2230-24 76135534 6.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 265 56 450 Black 1PC 1 G2240-24 76135665 13.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 265 56 450 Clear 1PC 1 G2240-1 76135656 9.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 260 46 350 Clear 1PC 1 G2230-1 76135525 6.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 265 56 450 Yellow 1PC 1 G2240-5 76135683 11.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 260 46 350 White 1PC 1 G2230-0 76135516 8.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 265 56 450 White 1PC 1 G2240-0 76135647 12.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 251 34 230 Black 1PC 1 G2220-24 76135446 6.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 270 74 650 Blue 1PC 1 G2280-8 76135796 11.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 265 56 450 YellowGreen 1PC 1 G2240-6 76135692 9.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 251 34 230 Red 1PC 1 G2220-3 76135455 6.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 270 74 650 YellowGreen 1PC 1 G2280-6 76135787 11.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.6 270 74 650 Red 1PC 1 G2280-3 76135762 10.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 260 46 350 YellowGreen 1PC 1 G2230-6 76135561 6.99 SGD
Shipped after 2018-06-25
Table \ paper cloth /1.2 251 34 230 Clear 1PC 1 G2220-1 76135437 6.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 251 34 230 Yellow 1PC 1 G2220-5 76135464 5.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 260 46 350 Blue 1PC 1 G2230-8 76135577 6.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.6 265 56 450 Blue 1PC 1 G2240-8 76135701 9.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 251 34 230 White 1PC 1 G2220-0 76135421 5.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 260 46 350 Yellow 1PC 1 G2230-5 76135552 6.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 251 34 230 Yellow-green 1PC 1 G2220-6 76135473 19.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 251 34 230 Blue 1PC 1 G2220-8 76135482 5.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.6 270 74 650 Yellow 1PC 1 G2280-5 76135771 11.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.2 260 46 350 Red 1PC 1 G2230-3 76135543 6.99 SGD
Shipped after 2018-06-25
Cover cloth / 1.6 265 56 450 Red 1PC 1 G2240-3 76135674 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Submission Form Spelling
4
From Japan
On 2018-03-12 15:03:14
For the documents to be submitted, we were looking for products that are not paper with A4 vertical D ring paper presser cover. This series was perfect, unexpectedly cheap and could be purchased. I would like to purchase several items with different thicknesses and verify strength and ease of use. Since it is used frequently, I will try it.
This review is about item#76135683.
Document sorting
5
From Japan
On 2017-10-12 15:36:24
It is easy to use and firm, so it is very handy for long-term document sorting.
This review is about item#76135437.
Invoice spelling
4
From Japan
On 2015-07-27 18:02:31
I can tell you a lot. Until this thickness, continuing, once it has dropped, the closing part of the D ring has shifted. Although falling itself can not be done, every time you close it, you correct the gap and it is closed. After that, the document above does not move smoothly to see the document on the bottom, so it is quite tough. Since it stands up and puts it, there are elements that make it easier to use, such as shifting the hole position so that the document itself of the A4 is downwards, reinforcing the file itself vertically ...
This review is about item#76135771.
Document arrangement
2
From Japan
On 2015-05-18 13:24:18
It was Yamabuki color rather than yellow, it was a very nice color, but it was dirty, and it had dirt that could not be removed even by wiping it.
This review is about item#76135771.

Related Products