Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D-Ring Binder

4.88 (8)
Number of Holes
2
Color
Blue
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Width (mm) Length (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Width (mm) Length (mm) Across Back (mm) Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5 E-type Cover cloth / 1.2 250 158 46 350 1PC 1 G2234 76135604 5.99 SGD
In stock
A4 E type Cover cloth / 1.2 337 220 46 350 1PC 1 G2236 76135622 7.99 SGD
In stock
A5 E-type Cover cloth / 1.6 260 158 74 650 1PC 1 G2284 76135805 8.99 SGD
In stock
A3 E-type Table \ paper cloth /1.6 461 306 34 230 1PC 1 G2228 76135507 12.99 SGD
In stock
B4 E-type Table \ paper cloth /1.6 405 267 34 230 1PC 1 G2227 76135491 9.99 SGD
In stock
5x11 E-type Table \ paper cloth /1.2 309 138 46 350 1PC 1 G2239 76135631 6.99 SGD
In stock
B5 E-type Table \ paper cloth /1.2 300 192 46 350 1PC 1 G2235 76135613 6.99 SGD
In stock
B6 E-type Table \ paper cloth /1.2 222 138 46 350 1PC 1 G2233 76135595 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2018-01-10 18:05:13
As I usually carry it as a checklist, I use it as a paper file so it gets soooolid and it seems to be dirty, but after changing to this file, since the paper on the way is also a ring file, it is handy and easy to take I will. However, it would be nice to have a slightly thinner file
This review is about item#76135491.
Organizing documents
5
From Japan
On 2017-05-23 17:45:07
Until now I was bound with colorful files, but I decided to unify the colors and purchased. Although it was the same space, it became the impression which made it refreshing even if the size was different by unifying the color of the file.
This review is about item#76135604.
Filing of invoices etc.
5
From Japan
On 2017-04-06 14:46:29
I could bind a lot and I like the price very much.
This review is about item#76135604.
I use it to organize slips.
5
From Japan
On 2016-07-28 09:33:10
I could not find this file easily, so I was happy.
This review is about item#76135805.
Drawing arrangement
5
From Japan
On 2016-04-12 17:39:11
It is used for filing A3 drawings. Since the cover is made of PP material, it is convenient because it can be peeled off even when tape etc is stuck. I used paper cover file until now but it was inconvenient to reuse.
This review is about item#76135507.
Organization of delivery slips
5
From Japan
On 2016-04-04 15:16:32
For filing at a small-scale sales base, it is very helpful to save about half a year 's storage as one volume. The cover is made of affordable hardness and dirt resistant material such as dirt, and likes the beauty in the office.
This review is about item#76135622.
Order slips
4
From Japan
On 2016-02-29 09:17:45
Convenient. I do not know how to use black accessories.
This review is about item#76135604.
Document formalization affairs
5
From Japan
On 2015-11-18 21:04:25
We also devised a stopper to stop the slip, so satisfied because the cover is solid at this price.
This review is about item#76135613.

Related Products