Buy more than* S$200* and get FREE SHIPPING

D-Ring Binder

Width (mm)
270
Length (mm)
306
Number of Holes
2
Across Back (mm)
74
Storage Number of Sheets
650
Size
A4 S-type
Color
Yellow
Thickness (mm)
Cover cloth / 1.6
Material
Cover/polypropylene,thebindingdevice/steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G2280-5 76135771 11.63 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products