NoteBuy more than* S$200* and get FREE SHIPPING

D-Ring Binder

Width (mm)
260
Length (mm)
158
Number of Holes
2
Across Back (mm)
74
Storage Number of Sheets
650
Size
A5 E-type
Color
Blue
Thickness (mm)
Cover cloth / 1.6
Material
Cover/polypropylene,thebindingdevice/steel
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G2284 76135805 7.67 SGD
In stock

Related Products