Buy more than* S$200* and get FREE SHIPPING

Clear Book Files

Width (mm)
240
Length (mm)
306
Number of Pockets
20
Across Back (mm)
16
Size
A4 vertical
Color
Blue
Thickness (mm)
Cover dough /0.7
Material
Cover. Pocket / polypropylene
Accessories
With mid-mount
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G3201-8 76136191 3.83 SGD
In stock
ADD TO CART

Related Products