Buy more than* S$200* and get FREE SHIPPING

Clear Book Files

5.00 (1)
Color
Blue
Material
Cover. Pocket / polypropylene
Accessories
With mid-mount
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) Number of Pockets Across Back (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) Number of Pockets Across Back (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover dough /0.9 210 267 40 32 B5 vertical 1PC 1 G3208 76136331 7.99 SGD
Shipped after 2018-05-30
Cover dough /0.9 329 436 40 32 A3 vertical 1PC 1 G3215 76136374 20.99 SGD
In stock
Cover dough /0.7 329 436 20 16 A3 vertical 1PC 1 G3214 76136365 10.99 SGD
In stock
Cover dough /0.7 210 267 20 16 B5 vertical 1PC 1 G3207 76136322 3.99 SGD
In stock
Cover dough /0.7 177 219 20 16 A5 vertical 1PC 1 G3216 76136383 3.99 SGD
In stock
Cover dough /0.7 290 380 20 16 B4 vertical 1PC 1 G3211 76136347 8.99 SGD
In stock
Cover dough /0.9 290 380 40 32 B4 vertical 1PC 1 G3212 76136356 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing photos
5
From Japan
On 2017-04-03 00:16:19
I used it for postcard size photo arrangement. The amount is also cheap and very convenient to use.
This review is about item#76136365.

Related Products