Buy more than* S$200* and get FREE SHIPPING

Clear Book Files

Width (mm)
240
Length (mm)
312
Number of Pockets
20 sheets (40 pockets)
...see all>
Product Options
ADD TO CART
Across Back (mm) Standard Size Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Across Back (mm) Standard Size Color Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 20 sheets / 40 pocket A4/A3 S-type Blue Cover cloth / 0.7 Cover pocket / polypropylene 1PC 1 G3401-8 76136496 7.99 SGD
In stock
- - A4 / A3 S-type YellowGreen Table \ paper cloth /0.7 Table \ paper pocket / polypropylene 1PC 1 G3401-6 76136487 7.99 SGD
In stock
- - A4 / A3 S-type White Table \ paper cloth /0.7 Table \ paper pocket / polypropylene 1PC 1 G3401-0 76136453 7.99 SGD
In stock
- - A4 / A3 S-type Yellow Table \ paper cloth /0.7 Table \ paper pocket / polypropylene 1PC 1 G3401-5 76136471 7.99 SGD
In stock
- - A4 / A3 S-type Red Table \ paper cloth /0.7 Table \ paper pocket / polypropylene 1PC 1 G3401-3 76136462 7.99 SGD
In stock
ADD TO CART

Related Products