Buy more than* S$200* and get FREE SHIPPING

Clear Book Files

5.00 (3)
Length (mm)
314
Number of Holes
30
...see all>
Product Options
ADD TO CART
Size Color Thickness (mm) Accessories Width (mm) Across Back (mm) Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Thickness (mm) Accessories Width (mm) Across Back (mm) Number of Pockets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 vertical Red Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-3 76136654 17.60 SGD
In stock
A4 vertical Yellow-green Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-6 76136672 17.60 SGD
In stock
A4 vertical Black Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-24 76136645 17.60 SGD
In stock
A4 vertical Blue Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-8 76136681 17.60 SGD
In stock
A4 vertical White Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-0 76136636 17.60 SGD
In stock
A4 vertical Yellow Cover dough /1.6 Indexed seal 275 50 (Included) 35, (maximum) 120 1PC 1 G3803-5 76136663 19.02 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136627 14.08 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136602 14.08 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136557 12.72 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136566 11.77 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136541 11.77 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136584 14.08 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136575 14.08 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136611 14.08 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136523 11.14 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136514 11.77 SGD
In stock
- - - - 265 35 - 1copy 1 G3802 76136593 14.08 SGD
In stock
- - - - 260 25 - 1copy 1 G3801 76136532 11.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organize documents · Filing
5
From Japan
On 2017-01-04 21:16:54
The binding tool is not too hard, it is easy to open and close. It is very easy to use. I will repeat again.
This review is about item#76136514.
Document arrangement
5
From Japan
On 2016-04-12 14:48:22
Purchase a product that uses the other size and has the largest amount to bind. It is solidly made.
This review is about item#76136681.
Document preservation
5
From Japan
On 2016-02-01 08:44:23
Purchased for the same type as the file being used. It is a good product that is well made.
This review is about item#76136627.

Related Products