Buy more than* S$200* and get FREE SHIPPING

Clear Book

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width (mm)
286
Length (mm)
314
Number of Holes
30
Across Back (mm)
55
Storage Number of Sheets
175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 G3806 76136715 24.99 SGD
In stock
1copy 1 G3806 76136724 24.99 SGD
In stock
1copy 1 G3806 76136733 24.99 SGD
In stock
1copy 1 G3806 76136742 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Document preservation
3
From Japan
On 2017-03-14 15:41:44
We will save one year's worth of documents. Sort by number of categories, save while saving pocket, browse When necessary Pull out in the pocket and store it again. Usability is not bad
This review is about item#76136742.
Organizing documents printed with a printer
4
From Japan
On 2015-03-09 15:39:46
175 clear pockets come in, you can organize large documents. I will be independent. The mount is also strong, 30 hole metal fittings are also strong. The fittings of the metal fittings and the steps are few, so clear files can be turned smoothly. However, although it can not be helped, it becomes considerable weight, and it is heavy for carrying around.
This review is about item#76136742.

Related Products