Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Binder Pockets

5.00 (1)
Width (mm)
229
Length (mm)
302
Number of Holes
30(2 4)
Size
A4 S-type
Thickness (mm)
Fabrics / 0.06
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(100Sheet) 1 G49080 76136961 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of drawing
5
From Japan
On 2016-12-15 09:13:33
It is thick and durable. It seems that it will not hurt even after years. Transparency is also beautiful
This review is about item#76136961.

Related Products