Buy more than* S$200* and get FREE SHIPPING

Clear Binder Pockets

Width (mm)
230
Length (mm)
302
Number of Holes
30(2 4)
Size
A4 S-type
Thickness (mm)
Fabrics / 0.04
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(20Sheet) 1 G49100 76136986 5.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products