Buy more than* S$200* and get FREE SHIPPING

Fuji Glass Beads

4.33 (15)
Specific Gravity
True specific gravity / bulk specific gravity 1.6/2.5
Hardness
6.5 (new Mohs) HV600 (Vickers hardness)
...see all>
Product Options
ADD TO CART
Center Particle Size (micro m) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center Particle Size (micro m) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355 to 250 - 60 1Bag(4kg) 1 FGB-60 61034486 37.99 SGD
In stock
250 to 180 - 80 1Bag(4kg) 1 FGB-80 61034495 37.99 SGD
In stock
125 to 106 - 150 1Bag(4kg) 1 FGB-150 61034522 37.99 SGD
In stock
75 to 63 - 240 1Bag(4kg) 1 FGB-240 61034556 37.99 SGD
In stock
90 to 75 - 200 1Bag(4kg) 1 FGB-200 61034547 37.99 SGD
In stock
150 to 125 - 120 1Bag(4kg) 1 FGB-120 61034513 37.99 SGD
In stock
106 to 90 - 180 1Bag(4kg) 1 FGB-180 61034531 37.99 SGD
In stock
180 to 150 - 100 1Bag(4kg) 1 FGB-100 61034504 37.99 SGD
In stock
1000 to 710 Semi-hard glass system 20 1Bag(4kg) 1 FGB-20 61034443 37.99 SGD
In stock
710 to 500 - 30 1Bag(4kg) 1 FGB-30 61034452 37.99 SGD
In stock
500 to 355 - 40 1Bag(4kg) 1 FGB-40 61034461 37.99 SGD
In stock
53 to 38 - 320 1Bag(4kg) 1 FGB-320 61034574 37.99 SGD
In stock
63 to 53 - 300 1Bag(4kg) 1 FGB-300 61034565 37.99 SGD
In stock
425 to 300 - 50 1Bag(4kg) 1 FGB-50 61034477 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Cleaning automobile parts
5
From Japan
On 2018-03-29 14:50:19
Very dirt falls and it is not scratched by aluminum parts etc. As dust does not scatter like a sand, it looks good.
This review is about item#61034504.
sand blast
5
From Japan
On 2018-03-10 11:04:05
It became very beautiful. Fuji glass beads are the best.
This review is about item#61034495.
Machine disassembly and cleaning
4
From Japan
On 2018-01-16 11:03:08
The bag of goods was torn and spilled into the cardboard and arrived. In the case of such a product, it seems that it is better to pack it so as not to affect even if it contacts other products. I am satisfied with the product.
This review is about item#61034547.
Cleaning of aluminum parts
4
From Japan
On 2018-01-04 19:00:39
I also used small parts aluminum parts for removing dirt. I used it in a wet type, but it took a long time to remove dirt like the grain size was a bit small. I think that it was better to be the biggest one.
This review is about item#61034565.
Maintenance of automobile parts
3
From Japan
On 2017-09-05 09:11:06
Although it can be used without problems with good products, I will try if the price is a little cheaper.
This review is about item#61034504.
Sandblasting
3
From Japan
On 2017-03-25 20:31:50
There were all the particles, and it was as expected. I want it to be a little cheaper.
This review is about item#61034513.
Pretreatment of painting
3
From Japan
On 2016-11-11 18:55:44
Failed to select particle size.
This review is about item#61034513.
Product polishing
5
From Japan
On 2016-05-21 08:29:04
Very easy to use
This review is about item#61034662.
Bike parts cleaning and glossing
5
From Japan
On 2016-05-07 15:17:56
★ As expected ...
This review is about item#61034504.
Rust removal of motorcycle parts
5
From Japan
On 2015-08-24 18:57:59
It is good not to shave excessively compared to blast materials such as quartz sand because it is glass bead (sphere), which is used for stain of used parts for restoration of old motorcycle, rust removal. Especially, I think that it is good for aluminum parts etc. The finish is a gloss (blotchiness) peculiar to blasting. If mirror finish is required, it is OK if it is blasted by pretreatment to remove the corroded part and buffing later. If you use a gun nozzle instead of a gun nozzle and use it, if you use it, depending on the degree of corrosion, you can polish cleanly in seconds to minutes of things. When I started using sandblasting, it became troublesome to slurry with a wire brush or sandpaper. Trick technique: In the field (garden), in a bucket, this blasting material is dissolved in water, sucked up with a suction gun nozzle and I also tried spraying polishing, I am a first. It is a kanji that the base metal can not be cut and only dirt falls. (Cleaning up is tough) In order to do sandblasting, the following minimum equipment is required. Anyway the dust will fly. ※ Blast cabinet, blast gun, compressor, dust collector, protective equipment (protective glasses, gloves etc) are necessary.
This review is about item#61034705.

Related Products