Buy more than* S$200* and get FREE SHIPPING

Abrasive Powder Fuji Random A

4.38 (8)
Specific Gravity
True specific gravity / bulk specific gravity: 3.93/1.95
Hardness
12.0 (new Mohs) HK2090 (Knoop hardness)
Type
Hard ceramic type
...see all
Product Options
ADD TO CART
Center Particle Size (micro m) Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center Particle Size (micro m) Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 to 212 60 1Bag(4kg) 1 A-60 61034766 37.59 SGD
In stock
180 to 150 80 1Bag(4kg) 1 A-80 61034775 37.59 SGD
In stock
500 to 425 36 1Bag(4kg) 1 A-36 61034741 37.59 SGD
In stock
600 to 500 30 1Bag(4kg) 1 A-30 61034732 37.59 SGD
In stock
355 to 300 46 1Bag(4kg) 1 A-46 61034757 37.59 SGD
In stock
125 to 106 100 1Bag(4kg) 1 A-100 61034784 37.59 SGD
In stock
106 to 90 120 1Bag(4kg) 1 A-120 61034793 37.59 SGD
In stock
75 to 63 150 1Bag(4kg) 1 A-150 61034802 37.59 SGD
In stock
63 to 53 180 1Bag(4kg) 1 A-180 61034811 37.59 SGD
In stock
53 to 45 220 1Bag(4kg) 1 A-220 61034827 37.59 SGD
In stock
710 to 600 24 1Bag(4kg) 1 A-24 61034723 37.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-07-06 16:29:34
OK. . . . . . . . . .
This review is about item#61034827.
Bike restore paint drop
5
From Japan
On 2016-04-16 10:56:58
Not know the effect of the particle size, we arrived in this particle size to try a variety of particle sizes, Peeling resistance and finish are also satisfied well.
This review is about item#61034802.
Blasting work
3
From Japan
On 2015-12-15 10:24:25
I think that good.
This review is about item#61034924.
For surface processing in silversmith
5
From Japan
On 2015-03-29 15:41:59
Since I was able to carve a solid scratch in a very sharp particles, now finish of the street that had been expected.
This review is about item#61034766.
Sand blaster
3
From Japan
On 2015-03-27 15:55:27
Ideal for small supplement.
This review is about item#61034784.
Metal sandblasting
5
From Japan
On 2014-05-17 15:45:09
At a low price does not change even those and quality that was previously used, it is also good feeling. We would like to patronize the future.
This review is about item#61034872.
Off parts of rust
4
From Japan
On 2014-02-12 17:00:45
Thankfully if a little more long-lasting.
This review is about item#61034723.
Surface treatment before painting
5
From Japan
On 2013-12-22 16:46:27
The particle size that has been used until now is too small, because the will fly along with the dust, erosion had troubled early. This type of well is very comfortable to use, has re-purchase. Price is also affordable, it is recommended.
This review is about item#61034775.

Related Products