Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Abrasive Powder Fuji Random WA

5.00 (5)
Specific Gravity
True specific gravity / bulk specific gravity 3.54/1.76
Hardness
12.0 (new Mohs) HK2050 (Knoop hardness)
Type
Hard ceramic type
...see all>
Product Options
ADD TO CART
Center Particle Size (micro m) Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center Particle Size (micro m) Count Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 to 150 80 1Bag(4kg) 1 WA-80 61034994 49.99 SGD
In stock
710 to 600 24 1Bag(4kg) 1 WA-24 61034942 49.99 SGD
In stock
250 to 212 60 1Bag(4kg) 1 WA-60 61034985 49.99 SGD
In stock
125 to 106 100 1Bag(4kg) 1 WA-100 61035003 49.99 SGD
In stock
106 to 90 120 1Bag(4kg) 1 WA-120 61035012 49.99 SGD
In stock
355 to 300 46 1Bag(4kg) 1 WA-46 61034976 49.99 SGD
In stock
63 to 53 180 1Bag(4kg) 1 WA-180 61035037 49.99 SGD
In stock
600 to 500 30 1Bag(4kg) 1 WA-30 61034951 49.99 SGD
In stock
500 to 425 36 1Bag(4kg) 1 WA-36 61034967 49.99 SGD
In stock
53 to 45 220 1Bag(4kg) 1 WA-220 61035046 49.99 SGD
In stock
75 to 63 150 1Bag(4kg) 1 WA-150 61035021 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Glass Crafts
5
From Japan
On 2017-10-30 15:27:27
It was very nice because you can choose the granularity and type. I use it for glass craft, but it seems to be exactly at 120th.
This review is about item#61035012.
Engrave letters on granite
5
From Japan
On 2017-01-13 18:38:48
I bought it for blasting on granite. Characters and pictures were carved without problem.
This review is about item#61035003.
White printed film blank material
5
From Japan
On 2016-04-01 14:45:39
Purchased products are qualitative (4 kg) also satisfactory in terms of price and quality, and they are useful as perfect merchandise with uniform grain size such as printing and tiles
This review is about item#61035037.
Frost processing of glass
5
From Japan
On 2015-06-26 08:10:18
Where I used it has abrasive power, the particles were also relatively uniform. The package became a chuck bag, it was easy to use.
This review is about item#61035046.
Name placement work of wine glass
5
From Japan
On 2013-07-30 14:25:47
I bought it for processing to name a crystal wine glass. It was very easy to use and we were able to blast cleanly. Next time I will buy a bag of bags.
This review is about item#61035037.

Related Products