Buy more than* S$200* and get FREE SHIPPING

Doorknob Hanging Padlock

4.20 (5)
Lock
Dial-up
Inner Dimensions (Width x Depth x Height)(mm)
44x22x100
Outside Dimension (depth D x Width W x Height H) (mm)
32x63x174
Material
(Body) zinc die-casting, (shackle) Steel, (dial portion) zinc die-casting
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 N-1266 61035396 -
Discontinued
[x]
Black 1PC 1 N-1265 61035387 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Key holder for surfing
2
From Japan
On 2017-01-08 21:00:23
☆ part of the dial is no longer used clogged by frequency of use.
This review is about item#61035387.
To install a key for the vacancy guided by the local.
5
From Japan
On 2015-05-24 11:40:15
The larger the amount of contents from the things that are currently in use, was purchased at that. Size, there is no problem, such as a feeling of use, so with the removal at the time of opening and closing It is worried about whether or not take them. Because what you are currently using and not in conjunction with the opening and closing and the removal, I think that there is no satisfactory if it is improved in that way.
This review is about item#61035396.
Key every other housing
4
From Japan
On 2015-04-06 12:24:55
very convenient.
This review is about item#61035387.
Exchange of keys in the field
5
From Japan
On 2015-02-23 18:02:39
Also corner in the contact number to go Crime prevention is also convenient
This review is about item#61035396.
As a key to the company warehouse
5
From Japan
On 2014-06-12 16:10:24
It is very convenient product. It was purchased as a storage warehouse of the key. In the management of only personal identification number, key in the loss of Worry It is not convenient, I was surprised to not be quite robust.
This review is about item#61035396.

Related Products