Buy more than* S$200* and get FREE SHIPPING

Key Storage Lock

3.67 (3)
Purpose
Key storage and handing over. Lock of garage, key control. Key storage and handling over of housing showrooms and warehouses. Notes and small products handling over.
Lock
Dial-up
U Parts Diameter (phi mm)
8
Dimension W (mm)
62
Dimensions D (mm)
8
Dimension H (mm)
41
Weight (g)
380
Finishing Material
Zinc bill cast / paint finish
Dimension (mm)
(Vine) 31x41
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-N55 61035405 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Purchase as apartment accessory
5
From Japan
On 2017-07-07 07:36:19
When renovating an apartment, use key exchange with a trader. I have thought that it is a product that can be used for a long time because the making is solid.
This review is about item#61035405.
Key management
3
From Japan
On 2015-01-22 09:47:58
When putting only the key is small, it is easy to use, but it may not be entered if you put on the key holder.
This review is about item#61035405.
Key management
3
From Japan
On 2015-01-22 09:47:43
When putting only the key is small, it is easy to use, but it may not be entered if you put on the key holder.
This review is about item#61035405.

Related Products